Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QS-1/2-10-50

  • Mfr # QS-1/2-10-50

  • Zoro # G402723429


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-1/2-10-50
Zoro #
G402723429
UPC #
-
Country of Origin
Japan

Description

The FESTO - QS-1/2-10-50 is a push-on hose fitting primarily used for industrial and commercial applications. The product, made with a resilient material, is designed to allow assembly and disassembly; efficiency and downtime may vary depending on conditions. In addition, it operates within a defined dimensional range, compatible with certain hose dimensions.

Key Features:

  • Utilizes a push-on connection, designed for easy and quick assembly without the need for any special tools.
  • With a hose external diameter of 10mm, it can be used with hoses that meet this specification.
  • The barbed fitting style is designed to maintain a connection once assembled; slippage and leakage may still occur depending on conditions and use.
  • Nominal size of 1/2 inches indicates the general diameter of the hose opening, corresponding to the type of hose this fitting is meant to work with.
  • Has a pressure rating of up to 50 bars, marking its compatibility with certain levels of pressure; structural integrity may still be compromised under extreme circumstances.
  • Constructed primarily from plastic; wear and tear may vary depending on conditions and use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.