Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QS-1/2-12

  • Mfr # QS-1/2-12

  • Zoro # G202719349


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-1/2-12
Zoro #
G202719349
UPC #
-
Country of Origin
Japan

Description

Manufacturer: FESTO

Product Name: QS-1/2-12

Product Category: Push On Hose Fittings

Material: Metal

The FESTO - QS-1/2-12 is part of the push-on hose fittings collection, designed for pressurized air or water applications in various industries. With a metal construction, this fitting is designed to provide a connection for your hoses and tubing.

Key Features:

  • Metal construction: This product is made from durable metal material, intended for use under specified pressure conditions.
  • Optimum hose diameter compatibility: This feature ensures a firm, leak-proof connection.
  • Application specificity: This fitting is suitable for use in specified applications, showcasing its ability to serve in a wide range of industries.
  • Defined operating ranges: The product operates within specific temperature and pressure ranges, demonstrating its versatile nature.
  • Part of the push-on fittings category: These fittings are appreciated for their swift and tool-free installation process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.