Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QS-1/4-8-I

  • Mfr # QS-1/4-8-I

  • Zoro # G002719242


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-1/4-8-I
Zoro #
G002719242
UPC #
-
Country of Origin
Japan

Description

The FESTO - QS-1/4-8-I is a push-on hose fitting intended for multiple industrial applications. Predominantly used to connect hoses in pneumatic systems, this quick-connect fitting allows for easy assembly and disassembly for maintenance or replacements. Providing rapid and reliable connections, this fitting aids in maintaining efficient work rates in industrial settings.

Key Features:

  • Part of the Quick Star Series - a product line intended for mounting without the requirement for specialized tools.
  • Designed with a male connector of size 1/4-8, intended to fit with corresponding sized components.
  • Intended for hoses with an inner diameter of 8mm, which fits many standard sized hoses used in industrial settings.
  • Constructed to withstand a maximum pressure of 14 bar. Individual exertion limits may vary.
  • Operating temperature range lies between -20°C to 80°C, but performance may vary within this range.
  • Constructed with a nickel-plated brass body that is designed to have resistance to corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.