Zoro Homepage

Push-In Fitting QS-V0-1/8-8

  • Mfr # QS-V0-1/8-8

  • Zoro # G902723653


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-V0-1/8-8
Zoro #
G902723653
UPC #
-
Country of Origin
Japan

Details

Color
Black

Description

Push-In Fitting Qs-V0-1/8-8 Male Thread With External Hexagon. Size=Standard, Nominal Size=6 Mm, Material Fire Test=(* Ul94 V-0 (Housing), * Ul94 V-0 (Releasing Ring)), Type Of Seal On Screw-In Stud=Coating, Design Structure=Push/Pull Principle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.