Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QSF-1/4-6-B-100

  • Mfr # QSF-1/4-6-B-100

  • Zoro # G002721825


product price: $1.85
/ea
Sold in multiples of 100 for $185.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF-1/4-6-B-100
Zoro #
G002721825
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSF-1/4-6-B-100 is a Push-On Hose Fitting product designed to aid in maintaining a seal, under proper use and conditions as recommended by the manufacturer. Constructed with materials intended to provide reliability, it can be used in settings as specified by the manufacturer.

Key Features:

  • Installation: The QSF-1/4-6-B-100 fits through push-on installation, no need for clamps, ferrules, or crimping tools as per the manufacturer's design specifications.
  • Compatibility: It is compatible with a wide range of hose types as specified by the manufacturer.
  • Pipe Size: This push-on hose fitting is compatible with a 1/4" pipe diameter.
  • Nominal Pressure Range: The nominal pressure range specifies the pressure values within which the hose fitting can operate effectively.
  • Material: Made with materials intended for reliability. Performance and longevity may vary depending on use and conditions.
  • Temperature Range: This hose fitting has been designed to operate within a specified range of temperatures, as defined by the manufacturer. Performance may vary depending on use and conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.