Push-In Fitting QSM-M5-3/16-I-U-M

  • Mfr # QSM-M5-3/16-I-U-M

  • Zoro # G202722974


product price: $2.39
/ea
Sold in multiples of 3 for $7.17

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSM-M5-3/16-I-U-M
Zoro #
G202722974
UPC #
-
Country of Origin
Japan

Details

Color
Gray

Description

The FESTO - QSM-M5-3/16-I-U-M is a part of the category of Push-On Hose Fittings. It is intended to facilitate the connection and disconnection of hoses in industrial and commercial applications. Noted for its specification compliance and adherence to expected standards, it plays a crucial role in many pneumatic systems, aimed to assist with hose connection based on its intended design and usage.

Key Features:

  • Features a push-on design intended for hose adjustments without tools as per product specifications.
  • Manufactured with high-quality materials, suitable for diverse industrial environments.
  • Incorporates standard M5 threads for expansive compatibility with various equipment.
  • Made to accommodate an array of air pressure levels as per product design; performance may vary with different operating conditions.
  • Features a compact design. Its lightweight characteristic and size are expected to contribute less physical space in a system, but the ease of installation may depend on individual user experience and system requirements.
  • The product is sold as a single piece per purchase.
  • Dimensions are not provided - this information typically pertains to the size of the fitting, including its length, width, and height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.