Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QSM-M5-4-100

  • Mfr # QSM-M5-4-100

  • Zoro # G102722708


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSM-M5-4-100
Zoro #
G102722708
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

The FESTO - QSM-M5-4-100 is a member of the "Push On Hose Fittings" product category, designed specifically to harmonize hoses in industrial environments. The product is designed to offer a robust and stable connection which may help in reducing potential leaks. Additionally, the fitting is designed for installation without the necessity of specialized tools, making it a practical choice for many industrial scenarios.

Key Features:

  • Constructed from nickel-plated brass, offering robustness and resistance to rust.
  • Features push-in fitting technology, allowing for swift and easy installation without the requirement of additional tools.
  • Compatible with M5 thread size, introducing versatility with various hoses.
  • Comes with a 4mm connection diameter, providing a secure fit for compatible hoses.
  • Rated for use within the pressure range of -0.95 to 20 bar.
  • The product is designed for use within an ambient temperature range of -10°C to +80°C.
  • Rated for usage with compressed air and vacuum based applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.