Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QSM-M7-6-I-R-100

  • Mfr # QSM-M7-6-I-R-100

  • Zoro # G502720830


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSM-M7-6-I-R-100
Zoro #
G502720830
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

The FESTO - QSM-M7-6-I-R-100 falls under the category of Push On Hose Fittings and is suitable for use in air and fluid flow applications. The device facilitates installation and contributes to a steady connection between the hose and the component. It is compatible with numerous hose types and contributes to the steady operation of your equipment. This fitting has a wide range of applicability across various industrial sectors.

Key Features:

  • M7 Thread Size: This specification ensures a precise and secure fit with components that have an M7 or equivalent thread size.
  • Rated for 6mm Fitting Size: This indicates that the fitting is designed to accommodate a 6mm diameter hose or tube.
  • "I" Suffix: This denotes that the fitting has a straight connector type, which allows for a direct path for the air or fluid.
  • Rigid Fitting Type: Supports applications that require a sturdy, non-flexible connection.
  • Part of the 100 Series: The fitting is defined by specifications of the 100 series of FESTO's Push On Hose Fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.