Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Connector QSML-6

  • Mfr # QSML-6

  • Zoro # G402723306


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSML-6
Zoro #
G402723306
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSML-6 fits into the category of "Push On Hose Fittings". These fittings find primary usages in securing hoses within pneumatic and hydraulic systems. The FESTO QSML-6 has a compact design to suit a variety of industrial applications where space constraints may be a concern. The fitting is constructed with precision, optimised for performance within the scope of its specifications.

Key Features:

  • Size: 6mm - The diameter of the thread helps determine if the fitting will fit your hose.
  • Type: Push-on - This hose fitting type allows the hose to be secured to the fitting simply by pushing it on, eliminating the need for crimping or clamps.
  • Material: Metallic - The metallic construction of the fitting is associated with durability and endurance within its design specifications.
  • Brand: FESTO - A brand with a strong reputation in the field of industrial control and automation.
  • Color: Not specified - The color does not impact the performance or function of the hose fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.