Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting CRQSL-1/8-4

  • Mfr # CRQSL-1/8-4

  • Zoro # G202719974


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRQSL-1/8-4
Zoro #
G202719974
UPC #
-
Country of Origin
Japan

Details

Color
Silver

Description

The FESTO - CRQSL-1/8-4 is a member of the "Push On Hose Fittings" category, specifically designed for pneumatic applications in industry and manufacturing environments. This component is typically installed in tubing and hose systems, serving as a conduit for compressed air or gas which aids in powering and controlling equipment. It can be seen utilized in settings that require robust, efficient mechanical operations on both machinery and automated systems.

Key Features:

  • It is categorized as a distinct item type in its product category, which differentiates it from other similar items and thus may aid in its identification for procurement.
  • The model code (CRQSL-1/8-4) indicates its specific design, size, and fitting type, providing necessary details for exact replacement applications.
  • The 'FESTO' brand associated with the product indicates its compatibility with a broad spectrum of pneumatic and electrical automation technology.
  • Its use typically finds relevance in industrial work environments where it could potentially aid in the maintenance or enhancement of operational efficiency. However, actual efficiency may depend on the specific application and usage conditions.
  • While explicit attributes about its material, durability, and certifications might not be available, its category classification suggests its potential use in environments that necessitate reliable, high-functioning parts. Note: customers should verify product suits their particular needs.

Note: Product attributes are to be cross-verified with the original manufacturer or supplier data to ensure that the fitting meets the specific requirements of the intended application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.