Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting CRQSL-M5-6

  • Mfr # CRQSL-M5-6

  • Zoro # G002719457


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRQSL-M5-6
Zoro #
G002719457
UPC #
-
Country of Origin
Japan

Details

Color
Silver

Description

Push-In L-Fitting Crqsl-M5-6 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=2 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Design=L-Shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.