
Push-In L-Fitting, Long QBLL-1/8-1/4-U
Mfr # QBLL-1/8-1/4-U
Zoro # G902730866
product price: $2.45
/eaSold in multiples of 10 for $24.50
Key Features
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBLL-1/8-1/4-U
Zoro #
G902730866
UPC #
-
Country of Origin
Korea, Republic of
Details
Color
Gray
Description
Push-In L-Fitting, Long Qbll-1/8-1/4-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,177 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.