Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting, Long QSMLL-M5-4

  • Mfr # QSMLL-M5-4

  • Zoro # G902723318


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSMLL-M5-4
Zoro #
G902723318
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSMLL-M5-4 is categorized as a Push On Hose Fitting. It serves as an instrumental component for connecting and routing hoses in various industrial applications. This variant serves as a solution for both flexible and rigid tubing requirements. It is utilized in various fluid transfer systems across a range of settings.

Key Features:

  • The thread size is M5, indicating the compatibility range of the fitting with different hoses or connections.
  • The fitting features a connection size of 4 mm, the dimension of the fitting that is to be used with the respective hose or tube.
  • The maximum operating pressure for the hose fitting is 14 bar, demonstrating the highest level of pressure it can handle during operation.
  • Made of a high-quality Nickel-plated brass body for resistance to wear and tear.
  • Rated for operation within a temperature range of -20 °C to 80 °C.
  • The product weighs approximately 0.002 kg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.