Push-In L-Fitting NPQM-LK-M5-Q3-P10

  • Mfr # NPQM-LK-M5-Q3-P10

  • Zoro # G402724594


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPQM-LK-M5-Q3-P10
Zoro #
G402724594
UPC #
-
Country of Origin
Italy

Description

The FESTO - NPQM-LK-M5-Q3-P10 is a push-on hose fitting that's specifically designed for industrial and commercial applications. A crucial member of the fitting family, this product functions as an essential connection component, assisting in the secure attachment of hoses in an assembly. Produced by FESTO, a reputable name in the sphere of industrial tools, this fitting is manufactured with the intent for durability and suitable performance.

Key Features:

  • Falls under the category of "Push On Hose Fittings". It's devised to enable a quick and secure hose connection without the need for clamps or ferrules.
  • Built by FESTO- a dominant brand recognized for its superior quality industrial and commercial tools.
  • Product size: M5- The size characterizes the thread size of the fitting, implying its compatibility with corresponding hoses.
  • Avails a Q3 connection style- This denotes the type of seal it delivers when paired with a hose, intended to minimize leakage when correctly attached to a matching hose.
  • Contains a quantity of 10 per pack- indicating that ten pieces of the fitting are carried within each pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.