
Push-In L-Fitting QBLF-1/4-3/16-U
Mfr # QBLF-1/4-3/16-U
Zoro # G302730480
product price: $2.75
/eaSold in multiples of 10 for $27.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBLF-1/4-3/16-U
Zoro #
G302730480
UPC #
-
Country of Origin
Korea, Republic of
Description
Push-In L-Fitting Qblf-1/4-3/16-U 360° Orientable, Internal Thread With External Hexagon. Size=Standard, Nominal Size=0,098 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.