Zoro Homepage

Push-In L-Fitting QBLV-1/8-1/4-U

  • Mfr # QBLV-1/8-1/4-U

  • Zoro # G802732007


product price: $2.25
/ea
Sold in multiples of 10 for $22.50

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBLV-1/8-1/4-U
Zoro #
G802732007
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Gray

Description

Push-In L-Fitting Qblv-1/8-1/4-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.