Shop FESTO
See all product information
Create Account
Push-In L-Fitting QBML-M5-1/8-U-M
- Mfr # QBML-M5-1/8-U-M
- Zoro # G302729767
product price:
$
1.69
/ea
Sold in multiples of 10 for
$16.90
Key Features
Fitting Connection Type
L-shape
Barb Size
Standard
Temp. Range
32 Degrees to 140 Degrees F
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBML-M5-1/8-U-M
- Zoro #
- G302729767
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Fitting Connection Type
- L-shape
- Temp. Range
- 32 Degrees to 140 Degrees F
- Color
- Gray
Dimensions
- Barb Size
- Standard
Description
Push-In L-Fitting Qbml-M5-1/8-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,098 ", Type Of Seal On Screw-In Stud=Sealing Ring, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.