
Push-In L-Fitting QSL-1/8-6-100
Mfr # QSL-1/8-6-100
Zoro # G002722211
product price: $1.45
/eaSold in multiples of 100 for $145.00
Key Features
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSL-1/8-6-100
Zoro #
G002722211
UPC #
-
Country of Origin
Japan
Details
Color
Blue
Description
Push-In L-Fitting Qsl-1/8-6-100 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=4,2 Mm, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=100
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.