Zoro Homepage

Push-In L-Fitting QSL-V0-3/8-10

  • Mfr # QSL-V0-3/8-10

  • Zoro # G802723975


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSL-V0-3/8-10
Zoro #
G802723975
UPC #
-
Country of Origin
Japan

Description

Push-In L-Fitting Qsl-V0-3/8-10 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=8,3 Mm, Material Fire Test=(* Ul94 V-0 (Housing), * Ul94 V-0 (Releasing Ring)), Type Of Seal On Screw-In Stud=Coating, Design Structure=Push/Pull Principle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.