Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting QSLF-3/8-8-B

  • Mfr # QSLF-3/8-8-B

  • Zoro # G002722914


product price: $3.49
/ea
Sold in multiples of 10 for $34.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSLF-3/8-8-B
Zoro #
G002722914
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The FESTO - QSLF-3/8-8-B is a push on hose fitting. Manufactured from high-quality metal, it's designed for tube connections in a pneumatic system. It's intended for fluid or air transfer in various industrial applications. Its robust construction is built for use within typical operating pressures, enhancing system efficiency while minimizing downtime.

Key Features:

  • Hose compatibility: 3/8-inch - This indicates the size of the hose that this fitting can accommodate.
  • Number of connectors: 8 - It can connect up to eight hoses simultaneously.
  • Material: Metal - Metal is the material used in construction of this product.
  • Operating pressure range: Not provided - This would normally indicate the range of pressure under which the fitting can perform optimally.
  • Connection type: Push to connect - This product uses a 'push to connect' mechanism for hose connection.
  • Manufacturer series: QSLF - The product belongs to the manufacturer's QSLF series of hose fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.