Push-In L-Fitting QSLV-1/8-1/4-I-U

  • Mfr # QSLV-1/8-1/4-I-U

  • Zoro # G302721778


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSLV-1/8-1/4-I-U
Zoro #
G302721778
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSLV-1/8-1/4-I-U is a push-on hose fitting designed for industrial use. It provides a connection between hoses and pneumatic systems for flow of air or fluids. This product is designed for air or fluid conveyance, and aligns with industry standards and is ideal for widespread industrial applications.

Key Features:

  • Fitting Type: Push-On - These product details refer to the installation process and connection of hoses.
  • Brand: FESTO - A brand associated with the manufacturing of industrial control systems.
  • Connect to Thread Size: 1/8-1/4 Inch - Refers to the range of countable threads per inch present in the product, allowing it to accommodate a certain hose diameter.
  • Material: Not provided - The specific material used for the product construction is not given.
  • Maximum Pressure: Not provided - The maximum pressure capacity for the fitting is not provided.
  • Minimum Temperature: Not provided - The minimum operational temperature range for the fitting is not provided.
  • Maximum Temperature: Not provided - The maximum operational temperature range for the fitting is not provided.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.