Push-In L-Fitting QSLV-G3/8-10-I

  • Mfr # QSLV-G3/8-10-I

  • Zoro # G502721295


product price: $5.65
/ea
Sold in multiples of 10 for $56.50

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSLV-G3/8-10-I
Zoro #
G502721295
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

Push-In L-Fitting Qslv-G3/8-10-I 360° Orientable, External Thread With Internal Hexagon. Size=Standard, Nominal Size=5,4 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.