Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting, Rotatable QSRL-G3/8-10

  • Mfr # QSRL-G3/8-10

  • Zoro # G102723071


product price: $46.58
/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSRL-G3/8-10
Zoro #
G102723071
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

The FESTO - QSRL-G3/8-10 is a pneumatic fitting from the QSR series, designed for push-on hoses. It offers a simple yet robust solution to connect and seal hoses for a range of industrial applications. The rotary connector design of this fitting allows for swift push-on installation, making it a practical choice for assembling pneumatic systems. This silver-colored product is suitable for certain high pressure settings when used as directed.

Key Features:

  • Rotary connector design: This design facilitates easy grip and quick installation of hoses, without the need for any additional tools.
  • Suitable for high pressure applications: Indicates that this fitting is designed to be compatible with certain high pressure settings in fluid or gas transmission, when used as directed.
  • Compatible with push-on hoses: Designed to fit onto these types of hoses without the need for threading, this feature reduces both installation time and potential damage risk.
  • G3/8” thread size: An accepted standard sizing for pneumatic systems, this ensures the fitting can be easily integrated into existing setups.
  • Made of a sturdy material: This quality of the material is intended for durability under normal use conditions.
  • Contains one fitting per purchase: Customers have the option to purchase the exact quantity needed for their specific requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.