Push-In T-Fitting NPQM-T-G14-Q8-P10

  • Mfr # NPQM-T-G14-Q8-P10

  • Zoro # G802731857


product price:  $13.99
/ea
Sold in multiples of 10 for $139.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPQM-T-G14-Q8-P10
Zoro #
G802731857
UPC #
-
Country of Origin
Italy

Description

The FESTO - NPQM-T-G14-Q8-P10 is classified under the category of "Push-On Hose Fittings". It is an essential component in industrial and commercial settings where air, liquid, or gas needs to be conveyed through hoses. These fittings are designed to aid in the connection between hoses and other equipment, which potentially facilitates improved transfer and control of fluids. Its key attribute is the G14 thread size which makes it compatible with a specific range of hoses and other attachments.

Key Features:

  • Brand: FESTO - A well-recognized name in the field of industrial and commercial materials, recognized for its contributions to the field of industrial and commercial materials.
  • Item: Push-On Hose Fittings - These components are designed to assist in creating a connection between hoses and various equipment, which may contribute to the potential efficiency of fluid transfer systems.
  • Thread Size: G14 - This attribute indicates the diameter of the screw threads on the fitting. It determines the types of hoses and equipment that the fitting is compatible with.
  • Number of pieces: 10 - This refers to the quantity of hose fittings included in a single purchase, catering to large-scale commercial and industrial uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.