Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In T-Fitting QBT-10-32-UNF-1/4-U

  • Mfr # QBT-10-32-UNF-1/4-U

  • Zoro # G802731079


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-10-32-UNF-1/4-U
Zoro #
G802731079
UPC #
-
Country of Origin
Korea, Republic of

Description

The FESTO - QBT-10-32-UNF-1/4-U is a push-on hose fitting primarily designed to be used for connections in fluid power systems. This essential piece of equipment is intended to be part of efficient operation and aid in lessening leakages. It is designed for use in a variety of applications and industries. The hose fitting is compatible with various types of hoses, which increases its range of compatibility in many commercial or industrial settings.

Key Features:

  • Tailored for 10-32 UNF thread: This universally accepted threading standard gives a snug fit to ensure tight connections.
  • 1/4" hose compatibility: This indicates the inner diameter of the hose with which this fitting is compatible.
  • Made by FESTO: A well-known industry brand that manufactures industrial tools.
  • Part of the "Push On Hose Fittings" category: Push-on fittings are often used for quick, efficient connections without the need for additional tools or clamps.
  • The non-specific item type suggests the fitting is generally applicable within its function and application area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.