
Push-In T-Fitting QBT-1/4-5/16-U
Mfr # QBT-1/4-5/16-U
Zoro # G202731419
product price: $3.59
/eaSold in multiples of 5 for $17.95
Key Features
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT-1/4-5/16-U
Zoro #
G202731419
UPC #
-
Country of Origin
Korea, Republic of
Details
Color
Gray
Description
Push-In T-Fitting Qbt-1/4-5/16-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,236 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.