Zoro Homepage

Push-In T-Fitting QBT-M5-5/32-U-M

  • Mfr # QBT-M5-5/32-U-M

  • Zoro # G702730295


product price: $2.55
/ea
Sold in multiples of 10 for $25.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-M5-5/32-U-M
Zoro #
G702730295
UPC #
-
Country of Origin
Korea, Republic of

Description

Push-In T-Fitting Qbt-M5-5/32-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,098 ", Type Of Seal On Screw-In Stud=Sealing Ring, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.