Zoro Homepage

Push-In T-Fitting QBTL-3/8-3/8-U

  • Mfr # QBTL-3/8-3/8-U

  • Zoro # G202731921


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBTL-3/8-3/8-U
Zoro #
G202731921
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Gray

Description

Push-In T-Fitting Qbtl-3/8-3/8-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,276 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.