Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In T-Fitting QSMT-M5-4

  • Mfr # QSMT-M5-4

  • Zoro # G802723401


product price: $3.02
/ea
Sold in multiples of 10 for $30.20

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSMT-M5-4
Zoro #
G802723401
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

The FESTO - QSMT-M5-4 is a push on hose fitting designed to securely connect hoses within various industrial and commercial systems where air or fluid transfer is required. Compact yet effective, this hose fitting is designed for a secure connection and can help reduce leakage, depending on the system where it's installed.

Key Features:

  • It's designed for an M5 male end, allowing it to be used with a range of hose dimensions, depending on system requirements.
  • The item features a 4 mm barb end, which is intended for a secure grip onto the hose, reducing the potential for disconnections.
  • The product is made of metal, providing sturdiness and robustness to withstand high-pressure systems.
  • Its push-on design is intended to facilitate the installation process, minimizing downtime in the working system.
  • With a straight body orientation, this hose fitting is compatible with linear flows in the system.
  • The working temperature range is -0.95 to 14 BAR, indicating its compatibility with a variety of temperature scenarios.
  • When properly installed, the FESTO - QSMT-M5-4 is designed to minimize leak rates which may contribute to the effective functioning of the system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.