
Push-In T-Fitting QST-V0-G1/4-12
Mfr # QST-V0-G1/4-12
Zoro # G202723537
product price: $39.25
/eaSold in multiples of 10 for $392.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QST-V0-G1/4-12
Zoro #
G202723537
UPC #
-
Country of Origin
Japan
Description
Push-In T-Fitting Qst-V0-G1/4-12 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=8 Mm, Material Fire Test=(* Ul94 V-0 (Housing), * Ul94 V-0 (Releasing Ring)), Type Of Seal On Screw-In Stud=Sealing Ring, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.