
Push-In X-Connector QSMX-4
Mfr # QSMX-4
Zoro # G902723981
product price: $7.39
/eaSold in multiples of 10 for $73.90
Key Features
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSMX-4
Zoro #
G902723981
UPC #
-
Country of Origin
Japan
Details
Color
Blue
Description
The FESTO - QSMX-4 is a high-end push-on hose fitting. Crafted for a variety of industrial and commercial uses, this hose fitting aims to aid in prompt and secure hose connections. The design of the fitting aims to facilitate secure hose connections. Its functionality is based on the user's application and operation.
Key Features:
- Its type is push-on, indicating an intent for effortless installation.
- Though the build material hasn't been detailed, it is made in compliance with FESTO's manufacturing standards.
- Exact measurements aren't specified, but it is intended to be compatible with standard hoses, as per the manufacturer's specifications
- The product package quantity relays the number of units in a single purchase.
- Manufactured by FESTO, a reputable name in industrial and commercial equipment.
- While specific operation pressure and temperature ratings aren't provided, FESTO products are rated for use under diverse conditions as specified by the manufacturer.
- Although a specific color isn't detailed, the color of the hose fittings may match industry common colors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.