
Push-In Y-Connector NPQH-Y-Q8-Q6-P10
Mfr # NPQH-Y-Q8-Q6-P10
Zoro # G502734257
product price:Â $15.59
/ea
Sold in multiples of 10 for $155.90
Key Features
Fitting Connection Type
Y-shape
Barb Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPQH-Y-Q8-Q6-P10
Zoro #
G502734257
UPC #
-
Country of Origin
Italy
Dimensions
Barb Size
Standard
Details
Fitting Connection Type
Y-shape
Description
Push-In Y-Connector Npqh-Y-Q8-Q6-P10 Size=Standard, Nominal Size=5,5 Mm, Assembly Position=Any, Container Size=10, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.