Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Y-Connector QSY-8-4

  • Mfr # QSY-8-4

  • Zoro # G802720769


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSY-8-4
Zoro #
G802720769
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

Product Attribute Values:

  • Product: FESTO - QSY-8-4
  • Category: Industrial Hose Fittings
  • Sub-category: Push-On Hose Fittings
  • Country of Origin: Germany

The FESTO - QSY-8-4 is a push-on hose fitting within industrial hose fittings, specifically designed to connect hoses in various assembly mechanisms industrially. Made in Germany, this fitting component facilitates seamless, efficient connection in hose systems.

Key Features:

  • Shortcut Category: Push-On Hose Fittings; an explicit indication of its main function which is to connect push-on type hoses.
  • Primary Housing Material: Not provided; this feature might have relevance to its durability and resistance.
  • Country of Origin: Germany; indicating where it's manufactured.
  • Item: Industrial Hose Fitting; specifying its area of function within the broader industrial context.
  • Specific Item Type: Not provided; this attribute could have specified its detailed role or design.
  • Quantity per Purchase: Not provided; the provision of this information would imply the quantity in one purchase order.
  • Product Dimensions and Weight: Not provided; pointing out the space requirement and load impact within an assembly setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.