
Push-In Y-Connector QSY-8H-B
Mfr # QSY-8H-B
Zoro # G102722999
product price: $4.45
/eaSold in multiples of 10 for $44.50
Key Features
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSY-8H-B
Zoro #
G102722999
UPC #
-
Country of Origin
Japan
Details
Color
Blue
Description
The FESTO - QSY-8H-B is a distinct push-on hose fitting that belongs to the category of industrial or commercial tools, products, and supplies. These fittings are traditionally used as connectors and play a significant role in tasks that demand the direction of liquids or gases. The application of push-on hose fittings establishes a secure, tight connection between hoses and appliances, facilitating a continuous operation with minimal interruption in tasks such as pneumatic or hydraulic applications.
Key Features:
- Manufacturer: FESTO – A reputable company with a specialization in industrial automation technology.
- Product Number: QSY-8H-B – A singular identifier given by the manufacturer for reference to this particular product
- Category: Push On Hose Fittings – The classification this product falls into, principally used for attaching hoses in a range of industrial or commercial applications.
- Uses: While specifics are not detailed, push-on hose fittings are frequently employed across numerous industries where stable and effective fluid transfer is paramount.
- Material and Design: Specifics about the material or design are not provided. However, it's typical for industrial hose fittings to be manufactured from hard-wearing materials, thus ensuring their ability to cope with varying application pressures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.