Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Y-Fitting QBY-10-32-UNF-1/4-U

  • Mfr # QBY-10-32-UNF-1/4-U

  • Zoro # G802731178


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBY-10-32-UNF-1/4-U
Zoro #
G802731178
UPC #
-
Country of Origin
Korea, Republic of

Description

The FESTO - QBY-10-32-UNF-1/4-U is a Push On Hose Fitting, a unique tool for securing hoses in various industrial or commercial applications. While its fitting type is not explicitly stated, its 'push on' feature signifies an installation method where the hose is pushed onto the fitting, and a firm seal is formed. This product is suitable for use with standard hoses.

Key Features:

  • Manufacturer: FESTO - Known for their reliable and high-performance industrial products.
  • Part Number: QBY-10-32-UNF-1/4-U - Individual identifier for this specific product.
  • Type: Push-On Hose Fittings - The fitting implies an installation method where the hose is pushed onto the fitting to form a secure seal.
  • Thread Size: 10-32 UNF - Addresses the dimension and compatibility of threads to ensure a proper fit for customer’s application.
  • UNSPSC: 40141720 - The United Nations Standard Products and Services Code for this product, which helps standardize the categorization of products and services.
  • Food Grade: False - This indicates that this fitting is not safe for use in food processing or production environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.