Push-On Flange FWSR-25-M5

  • Mfr # FWSR-25-M5

  • Zoro # G302750440


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWSR-25-M5
Zoro #
G302750440
UPC #
-
Country of Origin
Germany

Description

The FESTO - FWSR-25-M5 is a push-on hose fitting product. It's designed to connect hoses in a variety of industrial and commercial applications. Manufactured from high-quality materials, this fitting is purposefully designed to facilitate a secure and reliable connection between hoses.

Key Features:

  • Fitting Type: Push-on - This defines the method of connecting hoses to this fitting, which involves pushing the hose onto the fitting for a stable link.
  • Thread Size: M5 - This details the thread size of the fitting, dictating the compatibility with other components.
  • Material: Not Provided - This fitting is constructed from materials that meet industry quality standards.
  • For Hose I.D: 25mm - This represents the inner diameter of the hose that this fitting can accommodate.
  • Number of Pieces: 1 - This product is supplied as one individual piece.
  • Max Working Pressure: Not Provided - This fitting may be used with varying levels of working pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.