Reducing Sleeve DARQ-R-A-S17-S11-17

  • Mfr # DARQ-R-A-S17-S11-17

  • Zoro # G502744034


product price:  $25.35
/ea

Key Features

Overall Length
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DARQ-R-A-S17-S11-17
Zoro #
G502744034
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
17 mm

Description

Reducing Sleeve Darq-R-A-S17-S11-17 For Adapting The Drive Shaft To The Process Valve. Length=17 Mm, Container Size=1, Design Structure=(* Internal Square And External Octagon, * Reducing Sleeve), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=29 G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.