Zoro Homepage

Rod Eye CRSGS-M20X1, 5

  • Mfr # CRSGS-M20X1,5

  • Zoro # G702739748


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Housing material
High-alloy steel
Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRSGS-M20X1,5
Zoro #
G702739748
UPC #
-
Country of Origin
China

Dimensions

Size
M20

Details

Housing material
High-alloy steel

Description

Rod Eye Crsgs-M20X1,5 With Hexagonal Nut, For Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M20X1,5, Based On The Standard=Iso 12240-4, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=464 G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.