
Rod Eye SGS-M16
Mfr # SGS-M16
Zoro # G802743683
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Housing material
Steel
Size
M16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGS-M16
Zoro #
G802743683
UPC #
-
Country of Origin
China
Dimensions
Size
M16
Details
Housing material
Steel
Description
Rod Eye Sgs-M16 With Hexagonal Nut, For Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M16, Based On The Standard=Iso 12240-4, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=265 G
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.