Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Push-In Fitting QSR-1/4-6

  • Mfr # QSR-1/4-6

  • Zoro # G002724093


product price: $18.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSR-1/4-6
Zoro #
G002724093
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSR-1/4-6 is a push-on hose fitting intended for use in various industrial and commercial setups. This type of fitting is designed to facilitate quick connection and disconnection of hoses. It may potentially contribute to the operational convenience and efficiency. With its simplistic yet functional design, it is compatible with a 6mm hose and is designed to create a potentially stable, secure fitting when used correctly.

Key Features:

  • Type: Push-on hose fitting - A tool designed for securely attaching hoses in various applications.
  • Compatible with a 1/4-6mm hose - Indicates the hose size that can be used with the fitting.
  • Manufacturer: FESTO - The brand recognized for producing high-quality industrial and commercial tools.
  • Material: Not provided.
  • Colour: Not provided.
  • Designed to assist with secure, stable connections - Explicitly speaks to its ability to aid in effectively connecting hoses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.