Zoro Homepage

Round Cylinder DSNU-3/8"-2"-P-A

  • Mfr # DSNU-3/8"-2"-P-A

  • Zoro # G902742289


product price: $86.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSNU-3/8"-2"-P-A
Zoro #
G902742289
UPC #
-
Country of Origin
Germany

Description

Round Cylinder Dsnu-3/8"-2"-P-A Based On Din Iso 6432, For Position Sensing Various Mounting Options, With Or Without Additional Mounting Components. With Flexible Cushioning Rings In The End Positions. Stroke=2 ", Piston Diameter=3/8", Piston Rod Thread=6-32 Unc-2A, Based On The Standard=Iso 6432, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.