Zoro Homepage

Round Cylinder DSNU-5/8"-3"-PPV-A-B

  • Mfr # DSNU-5/8"-3"-PPV-A-B

  • Zoro # G002742363


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSNU-5/8"-3"-PPV-A-B
Zoro #
G002742363
UPC #
-
Country of Origin
Germany

Description

Round Cylinder Dsnu-5/8"-3"-Ppv-A-B Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=3 ", Piston Diameter=5/8", Piston Rod Thread=10-32 Unf-2A, Based On The Standard=Iso 6432, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.