Shop FESTO
Create Account
Semi-Rotary Drive DFPD-240-RP-90-RS35-F10-R3-C-VDE2
- Mfr # DFPD-240-RP-90-RS35-F10-R3-C-VDE2
- Zoro # G902744252
product price:
$
1,088.99
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
- DFPD-240-RP-90-RS35-F10-R3-C-VDE2
- Zoro #
- G902744252
- UPC #
- -
- Country of Origin
- Italy
Description
Semi-Rotary Drive Dfpd-240-Rp-90-Rs35-F10-R3-C-Vde2 Size Of Actuator=240, Flange Hole Pattern=F10, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources