Semi-Rotary Drive DFPD-480-RP-90-RS60-F1012

  • Mfr # DFPD-480-RP-90-RS60-F1012

  • Zoro # G802744314


product price:  $1,341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPD-480-RP-90-RS60-F1012
Zoro #
G802744314
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-480-Rp-90-Rs60-F1012 Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Fitting Iso 5211. Size Of Actuator=480, Flange Hole Pattern=F1012, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.