Semi-Rotary Drive DFPD-N-120-RP-90-RD-F0507

  • Mfr # DFPD-N-120-RP-90-RD-F0507
  • Zoro # G702744629
product price: 
$
471.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminium
Temp. Range
-50 Degrees to 150 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-N-120-RP-90-RD-F0507
Zoro #
G702744629
UPC #
-
Country of Origin
Italy
Body Material
Aluminium
Temp. Range
-50 Degrees to 150 Degrees C

Description

Semi-Rotary Drive Dfpd-N-120-Rp-90-Rd-F0507 Double-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Fitting Iso 5211, Npt Control Air Connection Thread Type. Size Of Actuator=120, Flange Hole Pattern=F0507, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews