Semi-Rotary Drive DFPD-N-2300-RP-90-RS35-F16-R3-C

  • Mfr # DFPD-N-2300-RP-90-RS35-F16-R3-C
  • Zoro # G802744437
product price: 
$
5,967.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DFPD-N-2300-RP-90-RS35-F16-R3-C
Zoro #
G802744437
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-N-2300-Rp-90-Rs35-F16-R3-C Size Of Actuator=2300, Flange Hole Pattern=F16, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews