Shop FESTO

Semi-Rotary Drive DFPD-N-40-RP-90-RS30-F0507-R3-EP

  • Mfr # DFPD-N-40-RP-90-RS30-F0507-R3-EP
  • Zoro # G802744697

product price: 
$
342.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-N-40-RP-90-RS30-F0507-R3-EP
Zoro #
G802744697
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-N-40-Rp-90-Rs30-F0507-R3-Ep Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211, Npt Control Air Connection Thread Type, Epoxy Coating, Stainless Steel Shaft. Size Of Actuator=40, Flange Hole Pattern=F0507, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.