Round Body Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .
- Mfr # NCDMC125-0100CS
- Zoro # G2770625
product price:Â
$
53.69
/ea
Key Features
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.44 in
Rod Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCDMC125-0100CS
- Zoro #
- G2770625
- UPC #
- 190735641835
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1 1/4 in
- Rod Dia.
- 0.44 in
- Overall Length
- 6.34 in
- Rod Thread Length
- 3/4 in
- Port Size
- 1/8 in NPT
- Dimension C
- 1.63 in
- Dimension E
- 1/8 in NPT
- Dimension F
- 0.5 in
- Dimension A
- 6 17/50 in
- Rod Thread Size
- 7/16"-20
- Air Cylinder Bore Dia.
- 1 1/4 in
- Dimension B
- 1.32 in
- Dimension D
- 3/4"-16 UNF
- Nose Mount Thread Size
- 3/4"-16
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8"
- Body Diameter
- 1 5/16 in
- Stroke Length
- 1 in
- Bore Diameter
- 1 1/4 in
Description
Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.