Semi-Rotary Drive DFPD-N-40-RP-90-RS60-F04
- Mfr # DFPD-N-40-RP-90-RS60-F04
- Zoro # G902744603
product price:
$
320.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-50 Degrees to 150 Degrees C
Body Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFPD-N-40-RP-90-RS60-F04
- Zoro #
- G902744603
- UPC #
- -
- Country of Origin
- Italy
- Temp. Range
- -50 Degrees to 150 Degrees C
- Body Material
- Aluminium
Description
Semi-Rotary Drive Dfpd-N-40-Rp-90-Rs60-F04 Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211, Npt Control Air Connection Thread Type. Size Of Actuator=40, Flange Hole Pattern=F04, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.