Shop FESTO

Semi-Rotary Drive DFPD-N-480-RP-90-RS30-F1012-R3-EP

  • Mfr # DFPD-N-480-RP-90-RS30-F1012-R3-EP

  • Zoro # G402744738


product price:  $1,620.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFPD-N-480-RP-90-RS30-F1012-R3-EP
Zoro #
G402744738
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-N-480-Rp-90-Rs30-F1012-R3-Ep Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211, Npt Control Air Connection Thread Type, Epoxy Coating, Stainless Steel Shaft. Size Of Actuator=480, Flange Hole Pattern=F1012, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.